Motion
3906-300-14-100

BAHCO TOOLS
3906-300-14-100

Sandflex Hand Hacksaw Blade - TPI: 14, High Speed Steel, Toothed, 300 mm Long
Mi Item #02382154
MFR #3906-300-14-100
Price$3.01/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3906-300-14-100

Sandflex Hand Hacksaw Blade - TPI: 14, High Speed Steel, Toothed, 300 mm Long
Mi Item #02382154
MFR #3906-300-14-100

Mfr description
BAH3930014 HACKSAW BLADE 12" 14TPI BIMET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.01/pk

Specifications

Dimensions

  • Length
    300 mm
  • Thickness
    0.65 mm
  • Weight
    3.53 lbs
  • Width
    13 mm

Details

  • Back Material
    Spring Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Series
    3906
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)