Motion
3906-250-32-100-PK

BAHCO TOOLS
3906-250-32-100-PK

Sandflex Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 250 mm Long
MI ITEM #02382155
MFR #3906-250-32-100-PK
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3906-250-32-100-PK

Sandflex Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 250 mm Long
MI ITEM #02382155
MFR #3906-250-32-100-PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
BAH3925032 HACKSAW BLADE 10" 32TPI BIMET
  • Virtually unbreakable and shatterproof
  • Excellent wear properties from the super high speed steel tooth strip on a flexible back
  • A superior blade to All Hard high speed and conventional flexible blades
  • The virtually unbreakable and shatterproof Bi-Metal blade with precision teeth for all kinds of metal sawing
  • With a blade back of strong, flexible spring steel and a tooth line in high-alloyed super high speed steel, this blade is guaranteed to keep its sharpness for a long time
  • The Sandflex® blade combines extreme cutting performance and wear resistance with a high degree of flexibility and is vastly superior to all-hard high speed blades or conventional, flexible blades
  • Packaging:-100 : 10 bundles of 10 blades in black, plastic box with transparent cover-10P: 10 blades in a special package with hanging loop-5P: 5 blades in a special package with hanging loop-3P: 3 blades, 1 each of 18, 24 and 32 TPI, in plastic pouch, box of 10 packs-2P: 2 carded blades, box of 10 packs
  • 3818-300-PROG, have a progresiv toothing from 18-28 TPI

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    250 mm
  • Width
    13 mm
  • Thickness
    0.65 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    32
  • Flexible Back
    Flexible Back
  • Back Material
    Spring Steel
  • Series
    3906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text