Motion
3906-250-18-100

BAHCO TOOLS
3906-250-18-100

Sandflex Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 250 mm Long
MI ITEM #02382157
MFR #3906-250-18-100
List Price$2.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3906-250-18-100

Sandflex Hand Hacksaw Blade - TPI: 18, High Speed Steel, Toothed, 250 mm Long
MI ITEM #02382157
MFR #3906-250-18-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.93/pk for your price

Overview

Mfr description
BAH3925018 HACKSAW BLADE 10" 18TPI BIMET

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    250 mm
  • Width
    13 mm
  • Thickness
    0.65 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    18
  • Flexible Back
    Flexible Back
  • Back Material
    Spring Steel
  • Series
    3906
  • Weight
    3.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text