1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
10-30-23
Bow Saw, Blade Length: 30", Blade(s) Included: 30" (23 TPI), Handle Style: Ergonomic, Tubular Steel
MI ITEM #
02382158
MFR #
10-30-23
List Price
$39.39
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 10-30-23
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
10-30-23
Bow Saw, Blade Length: 30", Blade(s) Included: 30" (23 TPI), Handle Style: Ergonomic, Tubular Steel
MI ITEM #
02382158
MFR #
10-30-23
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$39.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10-30-23 ERGO BOWSAW FORCE
Specifications
Blade Length
30 in
Blade(s) Included
30" (23 TPI)
Handle Style
Ergonomic, Tubular Steel
Frame Material
Steel
Weight
1.91 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought