Motion
10-21-51

BAHCO TOOLS
10-21-51

10-21-51
MI ITEM #02382162
MFR #10-21-51
Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
10-21-51

10-21-51
MI ITEM #02382162
MFR #10-21-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.57/each

Specifications

Dimensions

  • Blade Length
    21 in
  • Weight
    1.50 lbs

Details

  • Blade(s) Included
    21" (51 TPI)
  • Frame Material
    Steel
  • Handle Style
    Ergonomic, Tubular Steel
  • UPC_NO
    7311518229344

Overview

Mfr description
10-21-51 ERGO BOWSAW FORCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought