Motion
3830-30-C

BAHCO TOOLS
3830-30-C

Toothed Hole Saw - Toothed, Bi-Metal, 30 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #02382221
MFR #3830-30-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3830-30-C

Toothed Hole Saw - Toothed, Bi-Metal, 30 mm Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
MI ITEM #02382221
MFR #3830-30-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3830-30-C 1-3/16" DIAMETER -SELF SERVIC
  • Detailed hang card provides you with all information you need to properly select, and operate, any BAHCO® holesaw
  • Product information is also clearly printed on the holesaw, to help you select the right holesaw in the field
  • Plastic tooth guard protects sharp cutting surfaces and allows for safer handling

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Includes
    Instruction Leaflet
  • TPI/Number of Teeth
    4 to 6 TPI
  • Arbor Comp
    BAHCO 3834-ARBR-1130, BAHCO 3834-ARBR-630, BAHCO 3834-ARBR-730, BAHCO 3834-ARBR-930
  • Finish Coating
    Uncoated
  • Body Material
    Alloy Steel
  • Slug Removal
    Slug Ejection Slot
  • Series
    3830-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought