Motion
1-473-06-2-2

BAHCO TOOLS
1-473-06-2-2

File Set, American Pattern Type, containing the following shape(s): Half Round, Hand, Round, 3 Piece Set.
MI ITEM #02382285
MFR #1-473-06-2-2
Price$51.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-473-06-2-2

File Set, American Pattern Type, containing the following shape(s): Half Round, Hand, Round, 3 Piece Set.
MI ITEM #02382285
MFR #1-473-06-2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.65/each

Specifications

Dimensions

  • Length
    150 mm

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Second
  • Finish Coating
    Uncoated
  • Includes
    Plastic Wallet
  • Number Of Pieces
    3
  • Series
    1-473
  • Shape
    Half Round, Hand, Round
  • Tang Or Handle
    Handle
  • Type
    American Pattern

Overview

Mfr description
1-473-06-2-2 3 HNDLD FILES PLASTIC ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought