Motion
9-485-09-1P

BAHCO TOOLS
9-485-09-1P

Black, Orange Plastic Push-On Ergonomic File Handle
Mi Item #02382304
MFR #9-485-09-1P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
9-485-09-1P

Black, Orange Plastic Push-On Ergonomic File Handle
Mi Item #02382304
MFR #9-485-09-1P

Mfr description
9-485-09-1P ERGO FILE HNDL #09 / FLAT
  • Ergonomically designed, two component plastic handle with a hard, polypropylene core and a layer of thermoplastic elastomer to provide a soft, textured surface for an excellent grip
  • The shaped end on the ERGO handle 9-485 has been designed for files of rectangular shape (flat, hand, etc.) and for half round files
  • The end covers the tang and shoulder completely for a safe and comfortable grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Push-On
  • Color
    Black, Orange
  • Handle Material
    Plastic
  • Metal Ferrule
    No
  • Type
    Ergonomic File Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)