Motion
2-472-16-0-0

BAHCO TOOLS
2-472-16-0-0

File Set, American Pattern Type, 12 Piece Set.
Mi Item #02382309
MFR #2-472-16-0-0
Price$243.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-472-16-0-0

File Set, American Pattern Type, 12 Piece Set.
Mi Item #02382309
MFR #2-472-16-0-0

Mfr description
2-472-16-0-0 12P IND PACK 6-1/4" BSTD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.08/each

Specifications

Dimensions

  • Length
    140 mm

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Bastard
  • Finish Coating
    Uncoated
  • Includes
    Plastic Wallet
  • Number Of Pieces
    12
  • Series
    2-472
  • Shape
    Barrette, Crossing, Flat, Half Round, Hand, Joint, Knife, Marking, Round, Slitting, Square, Three Square
  • Tang Or Handle
    Tang
  • Type
    American Pattern
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)