Motion
2-470-14-4-0

BAHCO TOOLS
2-470-14-4-0

File Set, American Pattern Type, 6 Piece Set.
MI ITEM #02382311
MFR #2-470-14-4-0
Price$125.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-470-14-4-0

File Set, American Pattern Type, 6 Piece Set.
MI ITEM #02382311
MFR #2-470-14-4-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.42/each

Specifications

Dimensions

  • Length
    140 mm

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Smooth
  • Finish Coating
    Uncoated
  • Includes
    Plastic Wallet
  • Number Of Pieces
    6
  • Series
    2-470
  • Shape
    Flat, Half Round, Hand, Round, Square, Three Square
  • Tang Or Handle
    Tang
  • Type
    American Pattern

Overview

Mfr description
2-470-14-4-0 6PC PK,5-1/2" DEAD SM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought