1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
BAH16884.81P
American Pattern File - Round Shape, 4.80 mm Length
MI ITEM #
02382394
MFR #
BAH16884.81P
Your Price
$2.33
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
BAHCO TOOLS BAH16884.81P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
BAH16884.81P
American Pattern File - Round Shape, 4.80 mm Length
MI ITEM #
02382394
MFR #
BAH16884.81P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2.33
/each
(List
$2.68
)
Qty
Add to Cart
Overview
Mfr description
168-8-4.8-1P 3/16 FILE OLD 10-1243
Specifications
Shape
Round
Tang Or Handle
Tang
Length
4.80 mm
Width/Diameter
4.8 mm
Babbitt File
No
Finish Coating
Uncoated
Series
168 - 1P
Application
Sharpening
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought