Motion
4-140-10-1-0

BAHCO TOOLS
4-140-10-1-0

American Pattern File - Mill Shape, Single Cut, 250 mm Length
MI ITEM #02382406
MFR #4-140-10-1-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-140-10-1-0

American Pattern File - Mill Shape, Single Cut, 250 mm Length
MI ITEM #02382406
MFR #4-140-10-1-0

Mfr description
4-140-10-1-0 10" MILL - TWO ROUND EDGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    250 mm
  • Thickness  
    4 mm
  • Width/Diameter  
    25 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Series
    4-140...-0
  • Shape
    Mill
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)