Motion
4-155-10-2-0

BAHCO TOOLS
4-155-10-2-0

American Pattern File - Double, Single Cut, 250 mm Length
MI ITEM #02382452
MFR #4-155-10-2-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-155-10-2-0

American Pattern File - Double, Single Cut, 250 mm Length
MI ITEM #02382452
MFR #4-155-10-2-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    250 mm
  • Thickness  
    5.5 mm
  • Width/Diameter  
    30 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double, Single
  • Finish Coating
    Uncoated
  • Series
    4-155
  • Tang Or Handle
    Tang

Overview

Mfr description
4-155-10-2-0 FILE 155 DBL DUTY 10"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought