Motion
4-155-08-2-0

BAHCO TOOLS
4-155-08-2-0

American Pattern File - Double, Single Cut, 200 mm Length
MI ITEM #02382453
MFR #4-155-08-2-0
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-155-08-2-0

American Pattern File - Double, Single Cut, 200 mm Length
MI ITEM #02382453
MFR #4-155-08-2-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
4-155-08-2-0 FILE 155 DBL FILE 8"

Specifications

  • Coarseness Of Cut
    Bastard
  • Cut
    Double, Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    4-155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text