Motion
3809-575-50-2.50-6-KA

BAHCO TOOLS
3809-575-50-2.50-6-KA

Toothed Power Hacksaw Blade - Bi-Metal, 575 mm Length, 50 mm Width, 2.5 mm Thickness, 6 TPI
MI ITEM #02382469
MFR #3809-575-50-2.50-6-KA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-575-50-2.50-6-KA

Toothed Power Hacksaw Blade - Bi-Metal, 575 mm Length, 50 mm Width, 2.5 mm Thickness, 6 TPI
MI ITEM #02382469
MFR #3809-575-50-2.50-6-KA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3809-575-50-2.50-6-KA 23" X 2" X .100 X

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    575 mm
  • Width
    50 mm
  • Thickness
    2.5 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    6
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Series
    3809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought