Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-450-38-2.00-4-KA

Toothed Power Hacksaw Blade - Bi-Metal, 450 mm Length, 38 mm Width, 2 mm Thickness, 4 TPI
MI ITEM #02382475
MFR #3809-450-38-2.00-4-KA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3809-450-38-2.00-4-KA 18" X 1-1/2" X .0

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    450 mm
  • Width
    38 mm
  • Thickness
    2 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    4
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Series
    3809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought