Motion
3809-450-38-2.00-10-KA

BAHCO TOOLS
3809-450-38-2.00-10-KA

Toothed Power Hacksaw Blade - Bi-Metal, 450 mm Length, 38 mm Width, 2 mm Thickness, 10 TPI
Mi Item #02382476
MFR #3809-450-38-2.00-10-KA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-450-38-2.00-10-KA

Toothed Power Hacksaw Blade - Bi-Metal, 450 mm Length, 38 mm Width, 2 mm Thickness, 10 TPI
Mi Item #02382476
MFR #3809-450-38-2.00-10-KA

Mfr description
3809-450-38-2.00-10-KA 18" X 1-1/2" X .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    450 mm
  • Thickness
    2 mm
  • Width
    38 mm

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Series
    3809
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)