Motion
3809-400-32-1.60-14

BAHCO TOOLS
3809-400-32-1.60-14

Toothed Power Hacksaw Blade - Bi-Metal, 400 mm Length, 32 mm Width, 1.6 mm Thickness, 14 TPI
MI ITEM #02382480
MFR #3809-400-32-1.60-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-400-32-1.60-14

Toothed Power Hacksaw Blade - Bi-Metal, 400 mm Length, 32 mm Width, 1.6 mm Thickness, 14 TPI
MI ITEM #02382480
MFR #3809-400-32-1.60-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3809-400-32-1.60-14 16" X 1-1/4" X 14 T

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    400 mm
  • Width
    32 mm
  • Thickness
    1.6 mm
  • Cutting Edge Type
    Toothed
  • Tpi
    14
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Series
    3809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought