Motion
3809-400-32-1.60-10

BAHCO TOOLS
3809-400-32-1.60-10

Toothed Power Hacksaw Blade - Bi-Metal, 400 mm Length, 32 mm Width, 1.6 mm Thickness, 10 TPI
Mi Item #02382481
MFR #3809-400-32-1.60-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3809-400-32-1.60-10

Toothed Power Hacksaw Blade - Bi-Metal, 400 mm Length, 32 mm Width, 1.6 mm Thickness, 10 TPI
Mi Item #02382481
MFR #3809-400-32-1.60-10

Mfr description
3809-400-32-1.60-10 16" X 1-1/4" X 10 T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    400 mm
  • Thickness
    1.6 mm
  • Width
    32 mm

Details

  • Back Material
    Alloy Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Series
    3809
  • Tpi
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)