Motion
1-143-06-3-0

BAHCO TOOLS
1-143-06-3-0

American Pattern File - Mill Shape, Smooth Cut, 8 in Length
MI ITEM #02382533
MFR #1-143-06-3-0
List Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-143-06-3-0

American Pattern File - Mill Shape, Smooth Cut, 8 in Length
MI ITEM #02382533
MFR #1-143-06-3-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.03/each for your price

Overview

Mfr description
1-143-06-3-0 6" MILL - SMOOTH
  • This type of file is suitable both as an engineering file and a sharpening file.
  • It is useful for filing where a 3 finish is important.
  • Edges tapered towards the point.
  • Surfaces and edges single cut.
  • 1 cut commonly referred to as Mill 1.
  • Also good for polishing and deburring work in lathes.
  • This file is also widely applicable for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc. Surfaces parallel.

Specifications

  • Shape
    Mill
  • Cut
    Smooth
  • Length
  • Number Of Cut Edges
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text