Overview
Mfr description
3845-24-10P 3-1/2" 24 TPI CARBODY BLADE
Specifications
- Cutting MaterialBi-Metal
- Shape DesignCar Body
- Length90 mm
- Cutting Edge TypeToothed
- Tpi24
- Finish CoatingUncoated
- Back MaterialCarbon Steel
- Series3845
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data