Specifications
Dimensions
- Length90 mm
Details
- Back MaterialCarbon Steel
- Cutting Edge TypeToothed
- Cutting MaterialBi-Metal
- Finish CoatingUncoated
- Series3845
- Shape DesignCar Body
- Tpi18
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)