1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
51-12
Hand Saw Blade, Blade Type: Bow Saw Blade, Length: 320mm, Cutting Material: Steel
Mi Item #
02382541
MFR #
51-12
Price
$8.79
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 51-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
51-12
Hand Saw Blade, Blade Type: Bow Saw Blade, Length: 320mm, Cutting Material: Steel
Mi Item #
02382541
MFR #
51-12
Mfr description
51-12 BOWSAW REPL BLADE 12" #51
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.79
/each
Add to Cart
Specifications
Dimensions
Length
320 mm
Weight
0.08 lbs
Details
Blade Type
Bow Saw Blade
Cutting Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items