Motion
2-303-14-2-0

BAHCO TOOLS
2-303-14-2-0

American Pattern File - Square Shape, Double Cut, 140 mm Length
MI ITEM #02382549
MFR #2-303-14-2-0
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-303-14-2-0

American Pattern File - Square Shape, Double Cut, 140 mm Length
MI ITEM #02382549
MFR #2-303-14-2-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
2-303-14-2-0 303 NEEDLE FILE-SQUARE SM

Specifications

  • Shape
    Square
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    2
  • Cut On Edge
    Double
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    2-303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought