1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
296
Rip, Cutting Style: Rip, Blade Length: 30", Handle Style: Wood Grip, Overall Length: 870mm
MI ITEM #
02382570
MFR #
296
Price
$153.32
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Saws
BAHCO TOOLS 296
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
296
Rip, Cutting Style: Rip, Blade Length: 30", Handle Style: Wood Grip, Overall Length: 870mm
MI ITEM #
02382570
MFR #
296
Mfr description
296 STRADIVARIUS MUSICAL SAW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$153
.32
/each
Add to Cart
Specifications
Dimensions
Blade Length
30 in
Overall Length
870 mm
Details
Cutting Style
Rip
Handle Style
Wood Grip
Teeth Can Be Resharpened
Teeth Cannot Be Resharpened
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items