1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
228-32-5P
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 150 mm Long
MI ITEM #
02382648
MFR #
228-32-5P
List Price
$7.93
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 228-32-5P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
228-32-5P
Hand Hacksaw Blade - TPI: 32, Carbon Steel, Toothed, 150 mm Long
MI ITEM #
02382648
MFR #
228-32-5P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
228-32-5P BLD HACK REP 6"228 32TPI 5/PK
Specifications
Cutting Material
Carbon Steel
Length
150 mm
Cutting Edge Type
Toothed
Tpi
32
Back Material
Carbon Steel
Series
228-P
Weight
0.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought