1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
228-15-5P
Hand Hacksaw Blade - TPI: 15, Carbon Steel, Toothed, 150 mm Long
MI ITEM #
02382649
MFR #
228-15-5P
Price
$8.16
/each
Qty
Add to Cart
Previous Page
Home
BAHCO TOOLS 228-15-5P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
228-15-5P
Hand Hacksaw Blade - TPI: 15, Carbon Steel, Toothed, 150 mm Long
MI ITEM #
02382649
MFR #
228-15-5P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$8.16
/each
Qty
Add to Cart
Specifications
Dimensions
Length
150 mm
Weight
0.04 lbs
Details
Back Material
Carbon Steel
Cutting Edge Type
Toothed
Cutting Material
Carbon Steel
Series
228-P
Tpi
15
Overview
Mfr description
228-15-5P BLD HACK REP 6"228 15TP1 5 PK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought