Motion
6-342-08-1-2

BAHCO TOOLS
6-342-08-1-2

Rasp, with a Half Round shape, Bastard Coarseness of Cut with 2 Cut Edge(s) with a Handle. 200mm long, ,
MI ITEM #02382654
MFR #6-342-08-1-2
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
6-342-08-1-2

Rasp, with a Half Round shape, Bastard Coarseness of Cut with 2 Cut Edge(s) with a Handle. 200mm long, ,
MI ITEM #02382654
MFR #6-342-08-1-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.00/each

Specifications

Dimensions

  • Length
    200 mm
  • Thickness
    6.5 mm
  • Weight
    0.45 lbs
  • Width/Diameter
    20 mm

Details

  • Coarseness Of Cut
    Bastard
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Number Of Cut Edges
    2
  • Series
    6-342...-2
  • Shape
    Half Round
  • Tang Or Handle
    Handle

Overview

Mfr description
6-342-08-1-2 8" HALF ROUND RASP - COARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought