Motion
6-343-10-3-0

BAHCO TOOLS
6-343-10-3-0

Rasp, with a Half Round shape, Smooth Coarseness of Cut with 2 Cut Edge(s) with a Tang. 250mm long, ,
MI ITEM #02382657
MFR #6-343-10-3-0
List Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
6-343-10-3-0

Rasp, with a Half Round shape, Smooth Coarseness of Cut with 2 Cut Edge(s) with a Tang. 250mm long, ,
MI ITEM #02382657
MFR #6-343-10-3-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.55/each for your price

Overview

Mfr description
6-343-10-3-0 10",CABINET RASP,FINE

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Smooth
  • Tang Or Handle
    Tang
  • Length
    250 mm
  • Width/Diameter
    27 mm
  • Thickness
    6 mm
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Series
    6-342...-0
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought