Motion
6-342-08-1-0

BAHCO TOOLS
6-342-08-1-0

Rasp, with a Half Round shape, Bastard Coarseness of Cut with 2 Cut Edge(s) with a Tang. 200mm long, ,
MI ITEM #02382662
MFR #6-342-08-1-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
6-342-08-1-0

Rasp, with a Half Round shape, Bastard Coarseness of Cut with 2 Cut Edge(s) with a Tang. 200mm long, ,
MI ITEM #02382662
MFR #6-342-08-1-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6-342-08-1-0 FILE 342 RASP HFRD BST 8

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Bastard
  • Tang Or Handle
    Tang
  • Length
    200 mm
  • Width/Diameter
    20 mm
  • Thickness
    6.5 mm
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Series
    6-342...-0
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought