Motion
4-272-06-3-0

BAHCO TOOLS
4-272-06-3-0

American Pattern File - Single Cut, 150 mm Length
MI ITEM #02382663
MFR #4-272-06-3-0
List Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-272-06-3-0

American Pattern File - Single Cut, 150 mm Length
MI ITEM #02382663
MFR #4-272-06-3-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.37/each for your price

Overview

Mfr description
4-272-06-3-0 6" DOUBLE EDGED SAW,"WASA"

Specifications

  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    4-272...-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text