Motion
4-186-08-2-0

BAHCO TOOLS
4-186-08-2-0

American Pattern File - Triangular Slim Taper Shape, Single Cut, 200 mm Length
MI ITEM #02382677
MFR #4-186-08-2-0
List Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
4-186-08-2-0

American Pattern File - Triangular Slim Taper Shape, Single Cut, 200 mm Length
MI ITEM #02382677
MFR #4-186-08-2-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.94/each for your price

Overview

Mfr description
4-186-08-2-0 8" SLIM TAPER - SINGLE CUT
  • For sharpening all types of saw with fine universal toothing
  • Triangular, with edges tapering towards the point
  • Surfaces and edges single cut
  • Width figures indicate the largest width of the file section

Specifications

  • Shape
    Triangular Slim Taper
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    4-186...-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought