Motion
2-304-16-2-0

BAHCO TOOLS
2-304-16-2-0

American Pattern File - Half Round Shape, Double Cut, 160 mm Length
MI ITEM #02382712
MFR #2-304-16-2-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-304-16-2-0

American Pattern File - Half Round Shape, Double Cut, 160 mm Length
MI ITEM #02382712
MFR #2-304-16-2-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2-304-16-2-0 304 NEEDLE FILE-HALF RD SM

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    2-304
  • Application
    Fine Filing, Polishing Jobs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought