Overview
Mfr description
2-304-16-0-0 304 NEEDLE FILE-HALF RD COA
Specifications
- ShapeHalf Round
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- Length
- Width/Diameter
- Thickness
- Babbitt FileNo
- Finish CoatingUncoated
- Series2-304
- ApplicationFine Filing, Polishing Jobs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data