Motion
2-302-16-2-0

BAHCO TOOLS
2-302-16-2-0

American Pattern File - Three Square Shape, Double Cut, 160 mm Length
MI ITEM #02382718
MFR #2-302-16-2-0
List Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-302-16-2-0

American Pattern File - Three Square Shape, Double Cut, 160 mm Length
MI ITEM #02382718
MFR #2-302-16-2-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.25/each for your price

Overview

Mfr description
2-302-16-2-0 302NEEDLE FILE-3 SQ SM

Specifications

  • Shape
    Three Square
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    2-302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought