Motion
2-300-16-2-0

BAHCO TOOLS
2-300-16-2-0

American Pattern File - Hand Shape, Double Cut, 160 mm Length
Mi Item #02382724
MFR #2-300-16-2-0
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-300-16-2-0

American Pattern File - Hand Shape, Double Cut, 160 mm Length
Mi Item #02382724
MFR #2-300-16-2-0

Mfr description
2-300-16-2-0 300 NEEDLE FILE -HAND SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Length  
    160 mm
  • Thickness  
    1.4 mm
  • Width/Diameter  
    5.6 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Series
    2-300
  • Shape
    Hand
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)