Motion
2-300-16-0-0

BAHCO TOOLS
2-300-16-0-0

American Pattern File - Hand Shape, Double Cut, 160 mm Length
MI ITEM #02382726
MFR #2-300-16-0-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2-300-16-0-0

American Pattern File - Hand Shape, Double Cut, 160 mm Length
MI ITEM #02382726
MFR #2-300-16-0-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2-300-16-0-0 300 NEEDLE FILE -HAND COARS

Specifications

  • Shape
    Hand
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Thickness
  • Number Of Cut Edges
    2
  • Cut On Edge
    Single
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    2-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought