1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
1-230-12-1-0
American Pattern File - Round Shape, Double Cut, 300 mm Length
MI ITEM #
02382738
MFR #
1-230-12-1-0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
BAHCO TOOLS 1-230-12-1-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
1-230-12-1-0
American Pattern File - Round Shape, Double Cut, 300 mm Length
MI ITEM #
02382738
MFR #
1-230-12-1-0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1-230-12-1-0 12" ROUND - BASTARD
Specifications
Shape
Round
Coarseness Of Cut
Bastard
Cut
Double
Tang Or Handle
Tang
Length
300 mm
Width/Diameter
12 mm
Babbitt File
No
Finish Coating
Uncoated
Series
1-230...-0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought