1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
1-230-10-2-0
American Pattern File - Round Shape, Double Cut, 250 mm Length
MI ITEM #
02382741
MFR #
1-230-10-2-0
List Price
$15.30
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
BAHCO TOOLS 1-230-10-2-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
1-230-10-2-0
American Pattern File - Round Shape, Double Cut, 250 mm Length
MI ITEM #
02382741
MFR #
1-230-10-2-0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1-230-10-2-0 10" ROUND - SECOND
Specifications
Shape
Round
Coarseness Of Cut
Second
Cut
Double
Tang Or Handle
Tang
Length
250 mm
Width/Diameter
10 mm
Babbitt File
No
Finish Coating
Uncoated
Series
1-230...-0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought