Motion
1-230-10-1-0

BAHCO TOOLS
1-230-10-1-0

American Pattern File - Round Shape, Double Cut, 250 mm Length
Mi Item #02382743
MFR #1-230-10-1-0
Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-230-10-1-0

American Pattern File - Round Shape, Double Cut, 250 mm Length
Mi Item #02382743
MFR #1-230-10-1-0

Mfr description
1-230-10-1-0 10" ROUND - BASTARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.53/each

Specifications

Dimensions

  • Length  
    250 mm
  • Width/Diameter  
    10 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Series
    1-230...-0
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)