Overview
Mfr description
1-210-14-1-0 14" HALF ROUND - BASTARD
Specifications
- ShapeHalf Round
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- Length
- Width/Diameter
- Thickness
- Babbitt FileNo
- Finish CoatingUncoated
- Series1-210...-0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data