Motion
BAH12101010

BAHCO TOOLS
BAH12101010

American Pattern File - Half Round Shape, Double Cut, 10 in Length
MI ITEM #02382759
MFR #BAH12101010
Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
BAH12101010

American Pattern File - Half Round Shape, Double Cut, 10 in Length
MI ITEM #02382759
MFR #BAH12101010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.32/each

Specifications

Dimensions

  • Length  
    10 in
  • Thickness  
    7.5 mm
  • Width/Diameter  
    26.5 mm

Details

  • Application
    Filing Concave, Flat Surfaces, Large Holes
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Series
    1-210...-0
  • Shape
    Half Round
  • Tang Or Handle
    Tang

Overview

Mfr description
1-210-10-1-0 10" HALF ROUND - BASTARD
  • For filing holes, large fillets and concave surfaces
  • Tapered towards the point
  • 4" and 6" files are fully pointed, 8" and longer files are semi-pointed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought