Overview
Mfr description
1-210-08-2-0 8" HALF ROUND - SECOND
Specifications
- ShapeHalf Round
- Coarseness Of CutSecond
- CutDouble
- Tang Or HandleTang
- Length
- Width/Diameter
- Thickness
- Babbitt FileNo
- Finish CoatingUncoated
- Series1-210...-0
- ApplicationFiling Concave, Flat Surfaces, Large Holes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data