Motion
1-210-08-1-0

BAHCO TOOLS
1-210-08-1-0

American Pattern File - Half Round Shape, Double Cut, 200 mm Length
Mi Item #02382762
MFR #1-210-08-1-0
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-210-08-1-0

American Pattern File - Half Round Shape, Double Cut, 200 mm Length
Mi Item #02382762
MFR #1-210-08-1-0

Mfr description
1-210-08-1-0 8" HALF ROUND - BASTARD
  • For filing holes, large fillets and concave surfaces
  • Tapered towards the point
  • 4" and 6" files are fully pointed, 8" and longer files are semi-pointed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Length  
    200 mm
  • Thickness  
    6 mm
  • Width/Diameter  
    20.5 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Series
    1-210...-0
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)