Motion
1-210-06-1-0

BAHCO TOOLS
1-210-06-1-0

American Pattern File - Half Round Shape, Double Cut, 150 mm Length
MI ITEM #02382765
MFR #1-210-06-1-0
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-210-06-1-0

American Pattern File - Half Round Shape, Double Cut, 150 mm Length
MI ITEM #02382765
MFR #1-210-06-1-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.21/each

Specifications

Dimensions

  • Length  
    150 mm
  • Thickness  
    4.7 mm
  • Width/Diameter  
    16 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Series
    1-210...-0
  • Shape
    Half Round
  • Tang Or Handle
    Tang

Overview

Mfr description
1-210-06-1-0 6" HALF ROUND - BASTARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought