Overview
Mfr description
1-170-08-3-0 FILE 170 3-SQR SMOOTH 8"
Specifications
- ShapeThree Square
- Coarseness Of CutSmooth
- CutDouble
- Tang Or HandleTang
- Length
- Width/Diameter
- Babbitt FileNo
- Finish CoatingUncoated
- Series1-170...-0
- ApplicationDeburring, Filing Angles, Inner Corners
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data