Motion
1-170-08-1-0

BAHCO TOOLS
1-170-08-1-0

American Pattern File - Three Square Shape, Double Cut, 200 mm Length
MI ITEM #02382774
MFR #1-170-08-1-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-170-08-1-0

American Pattern File - Three Square Shape, Double Cut, 200 mm Length
MI ITEM #02382774
MFR #1-170-08-1-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-170-08-1-0 FILE 170 3-SQR BASTARD8"

Specifications

  • Shape
    Three Square
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Series
    1-170...-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought