Motion
BAH11700630

BAHCO TOOLS
BAH11700630

American Pattern File - Three Square Shape, Double Cut, 6 in Length
Mi Item #02382775
MFR #BAH11700630
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
BAH11700630

American Pattern File - Three Square Shape, Double Cut, 6 in Length
Mi Item #02382775
MFR #BAH11700630

Mfr description
1-170-06-3-0 FILE 170 3-SQR SMOOTH 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Length  
    6 in
  • Width/Diameter  
    11 mm

Details

  • Application
    Deburring, Filing Angles, Inner Corners
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Series
    1-170...-0
  • Shape
    Three Square
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)