Motion
1-160-06-2-0

BAHCO TOOLS
1-160-06-2-0

American Pattern File - Square Shape, Double Cut, 150 mm Length
Mi Item #02382790
MFR #1-160-06-2-0
Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-160-06-2-0

American Pattern File - Square Shape, Double Cut, 150 mm Length
Mi Item #02382790
MFR #1-160-06-2-0

Mfr description
1-160-06-2-0 FILE 160 SQUARE 2D CUT6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.49/each

Specifications

Dimensions

  • Length  
    150 mm
  • Width/Diameter  
    6 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Cut On Edge
    Double
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Series
    1-160...-0
  • Shape
    Square
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)