Motion
1-111-04-3-0

BAHCO TOOLS
1-111-04-3-0

American Pattern File - Warding Shape, Double Cut, 100 mm Length
Mi Item #02382808
MFR #1-111-04-3-0
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
1-111-04-3-0

American Pattern File - Warding Shape, Double Cut, 100 mm Length
Mi Item #02382808
MFR #1-111-04-3-0

Mfr description
1-111-04-3-0 FILE 111 WARDING SM 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Length  
    100 mm
  • Thickness  
    1.2 mm
  • Width/Diameter  
    10 mm

Details

  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Series
    1-111...-0
  • Shape
    Warding
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)